3 in. Socket Sch. 80 CPVC Union with Viton O-Ring Seal
3 in. Socket Sch. 80 CPVC Union with Viton O-Ring Seal
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.5
- ASTM:
- ASTM D-1784, ASTM D-2467, ASTM F-439, ASTM F-441
- Application:
- Chlorine, Fire Protection, Irrigation, Pharmaceutical, Potable Water, Semi-Conductors, Wastewater, Water, Waterworks
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Union
- Length:
- 5-1/16 in
- Material:
- Plastic
- Material Type:
- CPVC
- Maximum Temperature:
- 73
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 235 psi
- Schedule Class:
- 80