3 in. Weld 316L Stainless Steel PC 90 Degree Elbow

3 in. Weld 316L Stainless Steel PC 90 Degree Elbow

3 in. Weld 316L Stainless Steel PC 90 Degree Elbow

  • Part #G2KS74L
  • Item #4831034
5 out of 5 Customer Rating

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 5 CA: 30 PT: 40
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes

Product Details

Documents


Specifications

ANSI:
ANSI B46.1
ASME:
ASME B46.1
ASTM:
ASTM A-270
Application:
Food and Beverage
Elbow Degree:
45 DD
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Elbow, Long Radius
Material:
Stainless Steel
Material Type:
304
Origin:
Global