3 in. x 20 ft. PVC Pressure Pipe

You last purchased this on
 

3 in. x 20 ft. PVC Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 

3 in. x 20 ft. PVC Pressure Pipe

  • Fast #
  • Part #SDR21WPM
  • Item #3062737
  • Manufacturer Part #SDR21PMWH
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Superior performance due to their corrosion resistance, bottle tight joints, strength and flexibility
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket x Gasket
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
PVC
PipeTubing Size:
3 in
Pressure Class:
CL200
Schedule Class:
SDR 21