3 in. x 21 ft. Beveled Schedule 10 Galvanized Carbon Steel Pipe

You last purchased this on
 

3 in. x 21 ft. Beveled Schedule 10 Galvanized Carbon Steel Pipe

  • Fast #
  • Part #GGPPEA135S10M
  • Item #672513
3.3 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

3 in. x 21 ft. Beveled Schedule 10 Galvanized Carbon Steel Pipe

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-135
Application:
Fire Protection
Coating:
Galvanized
End Connection 1:
Beveled
End Connection 2:
Beveled
End Connections:
Beveled
Length:
21 ft
Material:
Carbon Steel
Origin:
Global
PipeTubing Size:
3 in
Schedule Class:
10