3 in. x 22 ft. Gasket SDR 21 Plastic Pressure Pipe
3 in. x 22 ft. Gasket SDR 21 Plastic Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Diamond furnished lubricant is to be used in the joining process
- Reiber Sealing System Technology
- Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
Specifications
- ASTM:
- ASTM D-2241, ASTM D-1784, ASTM D-3139, ASTM F-477, ASTM D-2774
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- Diameter - Outside:
- 3-1/2 in
- End Connection 1:
- Gasket
- End Connections:
- Gasket
- Fire Suppression System Rated:
- No
- Length:
- 22 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14, NSF 16
- NSF Certified:
- Yes
- PipeTubing Size:
- 3 in
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Schedule Class:
- SDR 21
- Wall Thickness:
- 0.167 in