• Cart

DESCRIPTION

  • Limited 1 year warranty
  • Upgrade your look with a contemporary Brushed Nickel finish

3-Light 100W Vanity Fixture in Satin Nickel

C217362

Color Finish

Satin Nickel

SPECIFICATIONS

ADA Compliant
No
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
7-1/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Frosted
Height
8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Material
Glass
Number Of Lights
3
UL Listed
Yes
Watts
100
Width
24 in

$39.99
EACH

(Pricing is for Satin Nickel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment