3 SV Floor Drain Less TOP
3 SV Floor Drain Less TOP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reversible flashing collar permits adjustment of the strainer to meet finished floor level
- The round top strainer head is used for all types of poured finished floors
- General service floor drain for use in showers, toilets, kitchens and other finished areas where foot traffic is expected
- NSF/ANSI Std. 61 compliant
- High arc spout
- Meets ANSI: A112.18.1M
- 1/2" ips connections
- The square top is particularly adaptable to floors that are finished in material of square of straight line pattern
- cUPC/IAPMO listed
Specifications
- Drain Base Material:
- Cast Iron
- Type:
- S2005LM