3 x 1-1/2 in. Butt Weld Schedule 40 316L Stainless Steel Eccentric Reducer

Part #IS46LWERMJ  |  Item #1832168

$128.40 EACH
(Pricing is for 3 in x 1-1/2 in)
View All Sizes
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Pallet:  1041
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

Available for immediate shipment

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores
All Sizes
Sizes
Price
Qty
Actions
  • 14 in x 10 in

    Part #IS46LWER1410 | Item #4296975

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #IS46LWERJG | Item #1832161

    Call for Pricing
    Call for Pricing
    Call us for price
    $68.40 /EACH

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment
  • 2 in x 1 in

    Part #IS46LWERKG | Item #1832162

    Call for Pricing
    Call for Pricing
    Call us for price
    $91.20 /EACH

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment
  • 2 in x 1-1/2 in

    Part #IS46LWERKJ | Item #1832163

    Call for Pricing
    Call for Pricing
    Call us for price
    $60.00 /EACH

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment
  • 3 in x 1-1/2 in

    Part #IS46LWERMJ | Item #1832168

    Call for Pricing
    Call for Pricing
    Call us for price
    $128.40 /EACH

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment
  • 3 in x 2 in

    Part #IS46LWERMK | Item #81031

    Call for Pricing
    Call for Pricing
    Call us for price
    $107.70 /EACH

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment
  • 4 in x 1-1/2 in

    Part #IS46LWERPJ | Item #3811831 | Mfr. Part #04613-6424

    Call for Pricing
    Call for Pricing
    Call us for price
    $204.90 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in x 2 in

    Part #IS46LWERPK | Item #3811747 | Mfr. Part #04613-6432

    Call for Pricing
    Call for Pricing
    Call us for price
    $202.50 /EACH

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment
  • 4 in x 3 in

    Part #IS46LWERPM | Item #1337630

    Call for Pricing
    Call for Pricing
    Call us for price
    $101.40 /EACH

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment
  • 6 in x 3 in

    Part #IS46LWERUM | Item #1832147 | Mfr. Part #04613-9648

    Call for Pricing
    Call for Pricing
    Call us for price
    $248.10 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in x 4 in

    Part #IS46LWERUP | Item #1832148 | Mfr. Part #S2046ER060040

    Call for Pricing
    Call for Pricing
    Call us for price
    $190.50 /EACH

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment
  • 8 in x 6 in

    Part #IS46LWERXU | Item #1281306

    Call for Pricing
    Call for Pricing
    Call us for price
    $547.64 /EACH

    Added to your cart. View Cart
    0 available for pick-up  |  Available for immediate shipment

Product Details

Specifications

Clean Bagged: No

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connections: Butt Weld

Fitting Size 1: 3 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 3 in x 1-1/2 in

Fitting Type: Eccentric

Material: Stainless Steel

Material Type: 316L

Schedule Class: 40