3 x 1 in. PVC Schedule 40 Female Bushing
3 x 1 in. PVC Schedule 40 Female Bushing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 900-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Xirtec PVC Schedule 40, White Reducer Bushing Spig x Ft
- Features PVC SCH 40 construction
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM D-672, ASTM D-1784, ASTM D-1785, ASTM D-2241, ASTM D-2464, ASTM D-2466, ASTM D-2467, ASTM D-2672, ASTM F-480, ASTM F-1970
- Application:
- Waste, Irrigation, Pharmaceutical, Waterworks
- CSA Certified:
- CSA B137.3
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- Spigot x FIPT
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 3 in x 1 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 235 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40