This product requires certification to purchase.

3 x 2-1/2 in. Copper Tee (Clean & Bagged)

3 x 2-1/2 in. Copper Tee (Clean & Bagged)

  • Fast #
  • Part #CBCTMML
  • Item #440550
  • Manufacturer Part #W 40151
3.7 out of 5 Customer Rating

3 x 2-1/2 in. Copper Tee (Clean & Bagged)

  • Fast #
  • Part #CBCTMML
  • Item #440550
  • Manufacturer Part #W 40151
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 126
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Dezincification resistant
  • Requires Certification
Dimensions & Measurements
End Connection 1
Female Sweat
End Connection 2
Female Sweat
End Connection 3
Female Sweat
End Connections
Female Sweat
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
2-1/2 in
Fitting Sizes
3 in x 3 in x 2-1/2 in
Characteristics & Features
Clean Bagged
Yes
Fitting Type
Tee
Material
Wrot Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI B16.22, ANSI 61, ANSI 372
ASME
ASME B16.22
ASTM
ASTM B-75
CSA Certified
CSA B125
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-104
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
UL 207
UPC
039923305497