3 x 2-1/2 in. Socket Schedule 80 PVC Coupling

You last purchased this on
 

3 x 2-1/2 in. Socket Schedule 80 PVC Coupling

  • Fast #
  • Part #S829339
  • Item #1291545
  • Manufacturer Part #829-339
3.4 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

3 x 2-1/2 in. Socket Schedule 80 PVC Coupling

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-1785, ASTM D-2467, ASTM D-2863
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
3 in x 2-1/2 in
Fitting Type:
Coupling
ISO:
ISO 9001
Length:
4-1/8 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
Yes
Schedule Class:
80
Weight:
0.76 lb