3 x 2 in. IPS or OD x Socket Schedule 40 PVC Saddle
3 x 2 in. IPS or OD x Socket Schedule 40 PVC Saddle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2466
- Clean Bagged:
- No
- End Connection 1:
- OD Tube
- End Connection 2:
- Socket Weld
- End Connections:
- OD Tube x Socket Weld
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Reducing
- Material:
- Plastic
- Material Type:
- PVC
- Schedule Class:
- 40
- Tap Size:
- 2 in
- Type:
- S463338