3 x 2 in. Socket 3000# Forged Steel Reducer

Part #FSSRMK  |  Item #119996  |  Manufacturer Part #12402154

$108.08 EACH
(Pricing is for 3 in x 2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in x 1/4 in

    Part #FSSRFB | Item #175678 | Mfr. Part #12402108

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.93 /EACH

    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #FSSRFD | Item #870214 | Mfr. Part #12402110

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.93 /EACH

    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #FSSRGD | Item #84010 | Mfr. Part #12402114

    Call for Pricing
    Call for Pricing
    Call us for price
    $16.66 /EACH

    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #FSSRGF | Item #19952 | Mfr. Part #12402115

    Call for Pricing
    Call for Pricing
    Call us for price
    $16.66 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in

    Part #FSSRHF | Item #84011 | Mfr. Part #12402120

    Call for Pricing
    Call for Pricing
    Call us for price
    $21.28 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #FSSRHG | Item #83998 | Mfr. Part #12402121

    Call for Pricing
    Call for Pricing
    Call us for price
    $21.28 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in

    Part #FSSRJD | Item #147395 | Mfr. Part #12402125

    Call for Pricing
    Call for Pricing
    Call us for price
    $22.81 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #FSSRJF | Item #2857 | Mfr. Part #12402126

    Call for Pricing
    Call for Pricing
    Call us for price
    $22.81 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #FSSRJG | Item #84012 | Mfr. Part #12402127

    Call for Pricing
    Call for Pricing
    Call us for price
    $22.81 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #FSSRJH | Item #83999 | Mfr. Part #12402128

    Call for Pricing
    Call for Pricing
    Call us for price
    $22.81 /EACH

    Added to your cart. View Cart
  • 2 in x 1/2 in

    Part #FSSRKD | Item #147396 | Mfr. Part #12402132

    Call for Pricing
    Call for Pricing
    Call us for price
    $25.22 /EACH

    Added to your cart. View Cart
  • 2 in x 3/4 in

    Part #FSSRKF | Item #147397 | Mfr. Part #12402133

    Call for Pricing
    Call for Pricing
    Call us for price
    $25.22 /EACH

    Added to your cart. View Cart
  • 2 in x 1 in

    Part #FSSRKG | Item #98616 | Mfr. Part #12402134

    Call for Pricing
    Call for Pricing
    Call us for price
    $25.22 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/4 in

    Part #FSSRKH | Item #84013 | Mfr. Part #12402135

    Call for Pricing
    Call for Pricing
    Call us for price
    $25.22 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #FSSRKJ | Item #84000 | Mfr. Part #12402136

    Call for Pricing
    Call for Pricing
    Call us for price
    $25.22 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 1-1/2 in

    Part #FSSRLJ | Item #367669 | Mfr. Part #12402144

    Call for Pricing
    Call for Pricing
    Call us for price
    $59.94 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 2 in

    Part #FSSRLK | Item #264816 | Mfr. Part #12402145

    Call for Pricing
    Call for Pricing
    Call us for price
    $59.94 /EACH

    Added to your cart. View Cart
  • 3 in x 1-1/2 in

    Part #FSSRMJ | Item #367697 | Mfr. Part #12402153

    Call for Pricing
    Call for Pricing
    Call us for price
    $108.08 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in x 2 in

    Part #FSSRMK | Item #119996 | Mfr. Part #12402154

    Call for Pricing
    Call for Pricing
    Call us for price
    $108.08 /EACH

    Added to your cart. View Cart
  • 3 in x 2-1/2 in

    Part #FSSRML | Item #293221 | Mfr. Part #12402155

    Call for Pricing
    Call for Pricing
    Call us for price
    $108.08 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

Clean Bagged: No

End Connection 1: Socket

End Connection 2: Socket

End Connections: Socket

Fitting Size 1: 3 in

Fitting Size 2: 2 in

Fitting Sizes: 3 in x 2 in

Material: Forged Steel

Pressure Class: 3000#