3 x 2 in. 304 Polished Stainless Steel Clamp Reducer

3 x 2 in. 304 Polished Stainless Steel Clamp Reducer

3 x 2 in. 304 Polished Stainless Steel Clamp Reducer

  • Part #G2KS76D
  • Item #4831088
5 out of 5 Customer Rating

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 10 PT: 300
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes

Product Details

Documents


Specifications

ANSI:
ANSI B46.1
ASME:
ASME B46.1
ASTM:
ASTM A-270
Application:
Food and Beverage
Elbow Degree:
45 DD
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow, Long Radius, Straight
Material:
Stainless Steel
Material Type:
316L
Origin:
Global