3 x 2 in. IPS x FIP Electrofusion SDR 11 HDPE Transitional Saddle with 4.7R Pin

You last purchased this on
 

3 x 2 in. IPS x FIP Electrofusion SDR 11 HDPE Transitional Saddle with 4.7R Pin

This product requires certification to purchase.
You last purchased this on
 

3 x 2 in. IPS x FIP Electrofusion SDR 11 HDPE Transitional Saddle with 4.7R Pin

  • Fast #
  • Part #PEI11E47RFIPBDLMK
  • Item #4456890
  • Manufacturer Part #10004525
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2513, ASTM D-3261, ASTM F-1055
Clean Bagged:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
FPT
End Connections:
FPT
Fits Pipe Size:
3 in
Fitting Type:
Saddle
Material:
Plastic
Material Type:
HDPE
Maximum Temperature:
73
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
200 psi
Schedule Class:
SDR 11
Tap Size:
2 in