3 x 3-1/2 in. MNPT Global Brass Nipple
3 x 3-1/2 in. MNPT Global Brass Nipple
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM B687
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Nipple, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-1/2 in
- Material:
- Brass
- Origin:
- Global
- Pressure Class:
- 125#
- Schedule Class:
- 40