3 x 3 x 1 in. Socket Schedule 80 CPVC Tee

You last purchased this on
 
Spears Manufacturing

3 x 3 x 1 in. Socket Schedule 80 CPVC Tee

This product requires certification to purchase.
You last purchased this on
 
Spears Manufacturing

3 x 3 x 1 in. Socket Schedule 80 CPVC Tee

  • Fast #
  • Part #SPE801335
  • Item #1616968
  • Manufacturer Part #801-335
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-1785, ASTM D-2467, ASTM D-2863
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
1 in
Fitting Sizes:
3 in x 3 in x 1 in
Fitting Type:
Tee
ISO:
ISO 9001
Length:
5-1/2 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 61
NSF Certified:
Yes
Schedule Class:
80