3 x 3 x 2 in. FNPT Brass Reducing Tee

You last purchased this on
 

3 x 3 x 2 in. FNPT Brass Reducing Tee

  • Fast #
  • Part #BRLFTMMK
  • Item #3879966
  • Manufacturer Part #NL106-484832
3.5 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

3 x 3 x 2 in. FNPT Brass Reducing Tee

This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B15.15, ANSI B16.14, ANSI B16.18
ASME:
ASME B1.20.1, ASME B15.15, ASME B16.14, ASME B16.18
ASTM:
ASTM B-584
Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
2 in
Fitting Sizes:
3 in x 3 in x 2 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-1/25 in
Material:
Red Brass
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
125#