3 x 3 x 3 x 2 x 2 in. ABS DWV Sanitary Tee With Left & Right Side Inlets
3 x 3 x 3 x 2 x 2 in. ABS DWV Sanitary Tee With Left & Right Side Inlets
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fully guided wedge ensures low friction and long service life
- Precompressed packing for a high integrity seal guaranteed to maximimum 50ppm
- With Left & Right inlet
- Socket Weld, 2500 class, conventional port gate, vertical, welded bonnet, F22 body, wedge/disc surface : stellite 6, seat surface : stellite 6, stem: 13Cr (410)
- Repairable 2-piece stem drive for simplified maintenance
- Bonnet is threaded-in and torqued and body/bonnet joint is strength welded, offering double protection against leakage
Specifications
- End Connection 1:
- Hub
- End Connections:
- Hub
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 3 in
- Material:
- Plastic
- Material Type:
- ABS DWV
- Type:
- ADWV9STDSIMMKK