3 x 4 in. No Hub Cast Iron Reducing Bend
3 x 4 in. No Hub Cast Iron Reducing Bend
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 3 in x 4 in
- Fitting Type:
- Closet Bend, Reducing
- Height:
- 6 in
- Length:
- 12 in
- Material:
- Cast Iron
- Origin:
- Global