3 x 5 in. MNPT Schedule 40 304L Stainless Steel Weld Threaded Both End Nipple
3 x 5 in. MNPT Schedule 40 304L Stainless Steel Weld Threaded Both End Nipple
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
- Superior mechanical properties at sub-zero temperatures
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.15
- ASTM:
- ASTM A-312, ASTM A-733
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Length:
- 5 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Domestic
- Pressure Class:
- 125#
- Schedule Class:
- 40