30 in. x 62 in. Metal Condensate Drain Pan
30 in. x 62 in. Metal Condensate Drain Pan
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Depth:
- 2 in
- Drain Opening:
- 3/4 in
- End Connection 1:
- FPT
- End Connections:
- FPT
- Gauge (metal):
- 26 ga
- Height:
- 30 in
- Length:
- 62 in
- Material:
- Metal
- Width:
- 30 in