30 x 16 in. Plain End x Mechanical Joint Ductile Iron Cement lined Reducer
30 x 16 in. Plain End x Mechanical Joint Ductile Iron Cement lined Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C153
- ASTM:
- ASTM A-536
- AWWA:
- AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-153
- Clean Bagged:
- No
- Ductile Iron Class:
- C153
- End Connection 1:
- Plain End
- End Connection 2:
- Mechanical Joint
- End Connections:
- Plain End x Mechanical Joint
- Fitting Size 1:
- 30 in
- Fitting Size 2:
- 16 in
- Fitting Sizes:
- 30 in x 16 in
- Fitting Type:
- Reducer
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pipe Lining:
- Cement-lined