30 in x 3 in. Stand Steel 28 ga
30 in x 3 in. Stand Steel 28 ga
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Gauge (metal):
- 28 ga
- Height:
- 3 in
- Length:
- 30 in
- Material:
- Steel
- Product Type:
- FAU Stand