30 x 30 x 12 in. Mechanical Joint Ductile Iron C153 Short Body Reducing Tee (Less Accessories)
Part #MJTLA3012 | Item #2190004 | Manufacturer Part #099703
Product Details
Documents
Specifications
ANSI Specifications: [ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53]
AWWA Specifications: [AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]
Clean Bagged: No
Coating: Asphaltic
Ductile Iron Class: C153
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connection 3: Mechanical Joint
End Connections: Mechanical Joint
FM Approved: Yes
Fitting Size 1: 30 in
Fitting Size 2: 30 in
Fitting Size 3: 12 in
Fitting Sizes: 30 in x 12 in
Fitting Type: Reducing
Material: Ductile Iron
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 375]
Origin: Global
Pipe Lining: Cement
UL Listed: Yes