30 x 6 x 6 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT
30 x 6 x 6 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Regular Slotted Carton
- Great for long and narrow items
- Edge Crush Test: 32
- Plain
Specifications
- Corrugated Strength:
- 200#, 32 ECT
- Corrugated Wall Type:
- Single Wall
- Height:
- 6 in
- Length:
- 30 in
- Material:
- Kraft Corrugated
- Product Type:
- Carton
- Style:
- RSC
- UL Listed:
- No
- Weight:
- 0.66 lb
- Width:
- 6 in