300 mL BOD Bottles w/ Stoppers Numbered 1-24 Case
300 mL BOD Bottles w/ Stoppers Numbered 1-24 Case
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Recommended for incubating diluted samples of sewage, polluted water and industrial wastes during a 5-day BOD test
- Specially designed shoulder radius prevents air in bottles when filling
- Recommended in Standard Methods for the Examination of Water and Wastewater for incubating diluted samples of sewage, polluted water and industrial wastes during a 5-day BOD test
- EPA compliant
- Un-numbered bottles are sold individually
- Bottles have a large, permanent marking spot and includes stoppers
Specifications
- Capacity:
- 300 mL
- EPA Compliant:
- Yes
- Height:
- 6-1/2 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Package Quantity:
- Pack of 24
- Product Type:
- Bottle
- Reusable:
- Yes
- Width:
- 2-18/25 in