3/4 in. Stainless Steel Full Port NPT 1000# Ball Valve
302F Series 3/4 in. Stainless Steel Full Port NPT 1000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ensures easy and proper alignment between mating parts
- Improves flow resulting in increased process efficiencies
- Dynamic loading on stem packing ensures a tight seal through varying pressure and temperature conditions, reducing maintenance costs and extending service life
- The302F series ball valvedelivers exceptional performance and economy in a 3-piece design
- Enables plant personnel to secure valve in open or closed position when manually operated
- Improves dimensional control and reduces porosity
- Stem is bottom loaded to prevent removal when valve is in service
- Easy to repair
- Full porting improves flow rates and minimizes pressure drop through the valve
Documents
Specifications
- ANSI:
- ANSI B16.34
- API:
- API 598
- ASME:
- ASME B16.34, ASME B1.20.1
- Collection:
- 302F Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Handle Length (in):
- 5-1/5 in
- Handle Material:
- 304 Stainless Steel
- Handle Type:
- Locking Lever
- Height:
- 2-1/2 in
- ISO:
- ISO 15156
- Length:
- 3-3/50 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 450
- Minimum Temperature:
- -40
- Pressure - High:
- 1000
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Water, Oil, Gas
- Temperature Range:
- -40 to 450 Deg F
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- 15% Glass RTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.8 lb