304 Polished Stainless Steel Clamp Reducer

You last purchased this on
 

304 Polished Stainless Steel Clamp Reducer

This product requires certification to purchase.
You last purchased this on
 

304 Polished Stainless Steel Clamp Reducer

  • Fast #
  • Part #G2WK76M
  • Item #4829781
  • Manufacturer Part #G2WK76M
3.6 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • WELD END 45° ELBOW
  • These fittings are used in-line process equipment in order to maintain uniformity and rigidity while allowing for easy clean-in-place maintenance.
  • 2WK - WELD SHORT 45 DEGREE ELBOW - 32RA ID, 32RA OD - 3", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. Material Test Reports Supplied, 3-A Certified, CRN Certified
  • Requires Certification

Documents


Specifications

Application:
Sanitation
Elbow Degree:
45 DD
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Elbow, Short Radius
Material:
Stainless Steel
Material Type:
316L
Origin:
Global