3/4 - 7/8 in. Fast Attach Universal Swivel Sway Bracket
3/4 - 7/8 in. Fast Attach Universal Swivel Sway Bracket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fits multiple sizes of bracing pipe, strut or structural steel.
- Swivel allows adjustment to various surface angles.
- Fast Attach Universal Swivel Sway Brace Attachment for Multi-functional attachment to hanger rod, trapeze rod, structure or braced pipe fitting.
- “Stackable in design allows installation of both lateral and longitudinal braces to be easily installed on a single hanger rod, with no disassembly.
- 8 in.
- For additional information, view the B-Line series Seismic Bracing catalog. Please note, items are subject to change without notification.
Documents
Specifications
- Application:
- Residential, Fire Sprinkler
- Coating:
- Zinc, Electrogalvanized
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- Height:
- 2-1/4 in
- Length:
- 5-1/8 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Rigid Bracing System Attachments
- Rod Size (in):
- 8 in
- UL Listed:
- No
- Weight:
- 8.2 lb
- Width:
- 2-1/4 in