3/4 in. Female Steel Spud Coupling
3/4 in. Female Steel Spud Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Coupling
- Material:
- Steel
- Maximum Temperature:
- 450
- Temperature Range:
- Up to 450 Deg F
- Weight:
- 0.75 lb