3/4 in. 300# Black Ductile Iron Threaded Tee
3/4 in. 300# Black Ductile Iron Threaded Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B16.3, ASME B16.14, ASME B1.20.1
- ASTM:
- ASTM A-536
- Clean Bagged:
- No
- Color Finish Name:
- Black
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- Yes
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure Class:
- 300#