3/4 in. Close Threaded Galvanized Carbon Steel Nipple

Part #IGNFCL  |  Item #406209  |  Manufacturer Part #ZNG04CL

$2.92 EACH
(Pricing is for 3/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/8 in

    Part #IGNACL | Item #406661 | Mfr. Part #ZNG00CL

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.55 /EACH

    Added to your cart. View Cart
  • 1/4 in

    Part #IGNBCL | Item #406841 | Mfr. Part #ZNG01CL

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.70 /EACH

    Added to your cart. View Cart
  • 3/8 in

    Part #IGNCCL | Item #405699 | Mfr. Part #ZNG02CL

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.92 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #IGNDCL | Item #405926 | Mfr. Part #ZNG03CL

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.36 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #IGNFCL | Item #406209 | Mfr. Part #ZNG04CL

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.92 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #IGNGCL | Item #406499 | Mfr. Part #ZNG05CL

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.96 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #IGNHCL | Item #406800 | Mfr. Part #ZNG06CL

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.33 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #IGNJCL | Item #407032 | Mfr. Part #ZNG07CL

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.22 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #IGNKCL | Item #405857 | Mfr. Part #ZNG08CL

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.76 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #IGNLCL | Item #406059 | Mfr. Part #ZNG09CL

    Call for Pricing
    Call for Pricing
    Call us for price
    $26.04 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #IGNMCL | Item #406267 | Mfr. Part #ZNG10CL

    Call for Pricing
    Call for Pricing
    Call us for price
    $31.21 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #IGNPCL | Item #406528 | Mfr. Part #ZNG11CL

    Call for Pricing
    Call for Pricing
    Call us for price
    $46.75 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #IGNUCL | Item #406759 | Mfr. Part #ZNG13CL

    Call for Pricing
    Call for Pricing
    Call us for price
    $251.74 /EACH

    Added to your cart. View Cart

Product Details

  • Material: carbon steel
  • Coating: Galvanized
  • Import

Documents

Specifications

ASME Specifications: ASME B1.20.1

ASTM Specifications: [ASTM A-53, ASTM A-53M, ASTM A-733]

Application: Fire Protection

Clean Bagged: No

Coating: Galvanized

End Connection 1: MPT

End Connection 2: MPT

End Connections: MPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Close

ISO Specifications: ISO 9001

Length: 1-3/8 in

Material: Welded Steel

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Global

Product Type: Sprinkler Nipple

Schedule Class: 40

Type: IGNFCL