3/4 in. MPT x IPS Plastic Adapter

You last purchased this on
 

3/4 in. MPT x IPS Plastic Adapter

This product requires certification to purchase.
You last purchased this on
 

3/4 in. MPT x IPS Plastic Adapter

  • Fast #
  • Part #CITFF
  • Item #110221
  • Manufacturer Part #660757500000
4.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • The riser utilizes an o-ring design for added protection
  • All products are protected with an electrostatically-applied, fusion-bonded epoxy powder coating specifically designed for the exterior of gas petroleum pipelines
  • PE to steel transition joint is stronger than the PE pipe
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM D-2513, ASTM F-1973
Application:
HDPE Pipe
Clean Bagged:
No
End Connection 1:
MPT
End Connection 2:
Compression
End Connections:
MPT x Compression
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Adapter
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Schedule Class:
SDR 11
Weight:
1.68 lb