3/4 in. Copper Bronze Hy-Set Elbow
Part #CCHE9LFF | Item #4347130 | Manufacturer Part #B07415L
Product Details
- Dezincification resistant
Specifications
ASME Specifications: ASME B16.15
ASTM Specifications: ASTM B-584 Alloy C87850
Clean Bagged: No
Elbow Degree: 90
End Connection 1: Copper
End Connection 2: Copper
End Connections: Copper
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Fitting Type: Straight
Lead Law Compliant: Yes
Material: Cast Bronze
NSF Certified: No