3/4 in. Flared 150# Black Malleable Iron Flange (Global)
3/4 in. Flared 150# Black Malleable Iron Flange (Global)
-
Pick Up: 15 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Coating: Black
- Rating: 150#
- Manufacturer may vary by location
- Import
- Flange Type: Floor
Documents
Specifications
- ASME:
- ASME B16.3
- ASTM:
- ASTM A-197
- Coating:
- Black
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flange Type:
- Floor
- Material:
- Malleable Iron
- Origin:
- Global
- Pressure Class:
- 150#
- Type:
- IBFFF
- UL Listed:
- Yes