3/4 in. Flowlock for Hose Bibb

You last purchased this on
 
B&K

3/4 in. Flowlock for Hose Bibb

This product requires certification to purchase.
Brand image
You last purchased this on
 
B&K

3/4 in. Flowlock for Hose Bibb

  • Fast #
  • Part #B103501RP
  • Item #3879427
  • Manufacturer Part #103-501RP
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Promotes water conservation
  • Individually packaged in clear, plastic sealed packs which support peg hook, clip strip or shelf display in labeled shelf-ready display cartons
  • Revolutionary locking device for hose thread valves with replacement keys and keyed-alike options available
  • Made from heavy duty non-rusting material with an anodized finish for years of maintenance free use
  • Requires Certification

Specifications

Brand Model Compatibility:
3/4 in Hose Bibb
End Connection 1:
FGHT
End Connection 2:
FGHT
End Connections:
FGHT
Material:
Brass
Product Type:
Hose Bibb Lock
Valve Size:
3/4 in