3/4 in. FNPT Brass Coupling

Part #IBRLFCF  |  Item #3816258  |  Manufacturer Part #XNL111-12

$5.03 EACH
(Pricing is for 3/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/8 in

    Part #IBRLFCA | Item #3816249 | Mfr. Part #XNL111-02

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.03 /EACH

    Added to your cart. View Cart
  • 1/4 in

    Part #IBRLFCB | Item #3816250 | Mfr. Part #XNL111-04

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.03 /EACH

    Added to your cart. View Cart
  • 3/8 in

    Part #IBRLFCC | Item #3816252 | Mfr. Part #XNL111-06

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.03 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #IBRLFCD | Item #3816254 | Mfr. Part #XNL111-08

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.81 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #IBRLFCF | Item #3816258 | Mfr. Part #XNL111-12

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.03 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #IBRLFCG | Item #3816260 | Mfr. Part #XNL111-16

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.64 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #IBRLFCH | Item #3816262 | Mfr. Part #XNL111-20

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.93 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #IBRLFCJ | Item #3816265 | Mfr. Part #XNL111-24

    Call for Pricing
    Call for Pricing
    Call us for price
    $16.20 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #IBRLFCK | Item #3816266 | Mfr. Part #XNL111-32

    Call for Pricing
    Call for Pricing
    Call us for price
    $26.67 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #IBRLFCL | Item #3816268 | Mfr. Part #XNL111-40

    Call for Pricing
    Call for Pricing
    Call us for price
    $44.15 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #IBRLFCM | Item #3816271 | Mfr. Part #XNL111-48

    Call for Pricing
    Call for Pricing
    Call us for price
    $74.27 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #IBRLFCP | Item #4514274 | Mfr. Part #XNL111-64

    Call for Pricing
    Call for Pricing
    Call us for price
    $117.44 /EACH

    Added to your cart. View Cart

Product Details

  • Brass fittings provide great longevity and superior corrosion resistance
  • Relative softness of brass provides a tight seal and ease of installation
  • Manufacturer and country of origin may vary by location

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI B16.15

ASME Specifications: [ASME B1.20.1, ASME B16.15]

ASTM Specifications: ASTM B-584

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Type: Meter