3/4 in. FNPT Brass Floor Flange

You last purchased this on
 

3/4 in. FNPT Brass Floor Flange

This product requires certification to purchase.
You last purchased this on
 

3/4 in. FNPT Brass Floor Flange

  • Fast #
  • Part #IBRFFF
  • Item #1612849
  • Manufacturer Part #X240-12
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Cast brass fittings offer good corrosion resistance and are excellent for use with water for myriad of plumbing and heating applications.
  • The relative softness of brass ensures a tight seal and easy installation and can be used interchangeably with copper where heavier walls are required.
  • Merit's brass fittings are cast from "red brass" and have a steam and pressure rating of 125 psi and a WOG (water, oil & gas) rating of 200 psi.
  • Bright white finish
  • Removable modules provide easy access to damper
  • import brass fittings comply with the following standards: Materials - ASTM B584-00, Dimensions - ANSI B16.15, Unions WW-U-516B, Flanges - ANSI B16.24, Threads - ANSI/ASME B1.20.1
  • Requires Certification

Specifications

ANSI:
ANSI B-1.20.1, ANSI B-16.5
ASME:
ASME B-16.24-1991, ASME B-1.20.1, ASME B-16.5
ASTM:
ASTM B-584
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Flange
Flange Type:
Floor
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass
Origin:
Global
Pressure Class:
150#
Type:
IBRFFF