10 mm x 3/4 in. Zinc Plated Pan Head Phillips Self-Drilling & Tapping Screw (Box of 1)
10 mm x 3/4 in. Zinc Plated Pan Head Phillips Self-Drilling & Tapping Screw (Box of 1)
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Strapping
- Coating:
- Zinc Plated
- Drive Type:
- Phillips
- Head Style:
- Hex
- Length:
- 3/4 in
- Material:
- Steel
- Package Quantity:
- Box of 1
- Screw Head:
- Pan Head Phillips
- Thread Size:
- 10 mm