3/4 in. MIP x Hose Boiler Drain Valve
3/4 in. MIP x Hose Boiler Drain Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes stuffing box
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- End Connection 1:
- MIPS
- End Connection 2:
- GHT
- End Connections:
- MIPS x GHT
- Handle Material:
- Carbon Steel
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Recommended Valve Application:
- Commercial, Residential, Industrial, HVAC
- UL Listed:
- No
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 3/4 in