3/4 in. MNPT Carbon Steel Hex Plug
3/4 in. MNPT Carbon Steel Hex Plug
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- ISO Certified
- Rohs Compliant
- Made in U.S.A.
Documents
Specifications
- ASME:
- ASME B116.3
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Plug
- Head Style:
- Hex
- Length:
- 3/5 in
- Material:
- Carbon Steel
- Origin:
- Domestic