3/4 in. MPT x Compression Steel Adapter
3/4 in. MPT x Compression Steel Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Coating:
- Epoxy, Polyester
- End Connection 1:
- MPT
- End Connection 2:
- Compression
- End Connections:
- MPT x Compression
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Adapter
- IAPMO Listed -:
- No
- Material:
- Steel
- NSF Certified:
- No
- Schedule Class:
- SDR 11