3/4 in. Schedule 40 PVC Conduit Female Adapter
3/4 in. Schedule 40 PVC Conduit Female Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- End Connection 1:
- Female
- End Connections:
- Female
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Schedule Class:
- 40