3/4 in. Socket Weld 3000# 304L Stainless Steel Coupling

You last purchased this on
 

3/4 in. Socket Weld 3000# 304L Stainless Steel Coupling

This product requires certification to purchase.
You last purchased this on
 

3/4 in. Socket Weld 3000# 304L Stainless Steel Coupling

  • Fast #
  • Part #IS4L3SCFE
  • Item #4282996
4.7 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Coupling, Straight
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Pressure Class:
3000#