3/4 in. 6000# F11 A182 SW Tee Chrome Moly Socket Weld
3/4 in. 6000# F11 A182 SW Tee Chrome Moly Socket Weld
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-182 Grade F11
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Material:
- Alloy Steel
- Material Type:
- Chromoly
- NSF Certified:
- No
- Pressure Class:
- 6000#
- Type:
- ICHF116STF
- UL Listed:
- No