3/4 in. Socket Round Head Forged Steel Plug

Part #FSSRHPF  |  Item #7855855  |  Manufacturer Part #FSSRHPFE

$1.81 EACH
(Pricing is for 3/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in

    Part #FSSRHPF | Item #7855855 | Mfr. Part #FSSRHPFE

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.81 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #FSSRHPG | Item #7855856 | Mfr. Part #FSSRHPGE

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.65 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #FSSRHPJ | Item #7855850 | Mfr. Part #FSSRHPJE

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.57 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #FSSRHPK | Item #7855852 | Mfr. Part #FSSRHPKE

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Socket Weld

End Connections: Socket Weld

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Plug

IAPMO Listed: No

Material: Forged Steel

NSF Certified: No

UL Listed: No