3/4 in. Threaded 1000# 304L Stainless Steel Coupling
Part #IS4BSTC1MSP114F | Item #1314417 | Manufacturer Part #411B-12
$10.11
EACH
(Pricing is for 3/4 in)
All Sizes
Sizes
Price
Qty
Actions
Product Details
- Manufacturer may vary by location
Specifications
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Fitting Type: Straight
Material: Stainless Steel
Material Type: 304L
Origin: Global
Pressure Class: 1000#