3/4 in. Threaded 150# Black Malleable Iron R&L Coupling
3/4 in. Threaded 150# Black Malleable Iron R&L Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Coating: Black
- 150#
- Material: Malleable Iron
- Domestic
- R&L
- Threaded
Specifications
- ASTM:
- ASTM A-197
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Material:
- Malleable Iron
- Origin:
- Domestic
- Pressure Class:
- 150#
- Type:
- BCRLF