3/4 x 1-3/4 in. Threaded 3000# and 6000# Domestic Galvanized Forged Steel Round Head Plug
3/4 x 1-3/4 in. Threaded 3000# and 6000# Domestic Galvanized Forged Steel Round Head Plug
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B1.20.1, ASME B16.11
- ASTM:
- ASTM A-105
- Clean Bagged:
- No
- Coating:
- Galvanized
- Diameter - Outside:
- 1-3/50 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Plug
- Head Style:
- Round Head
- IAPMO Listed -:
- No
- Length:
- 1-3/4 in
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 3000#, 6000#
- UL Listed:
- No
- Weight:
- 0.44 lb